Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 11:25 AM.
| Attribute | Value |
|---|---|
| Min. colour rendering index (CRI) | 80 |
| Min./max. luminous flux | 100/280 lm |
| Colour temperature | 650 K |
| Min./max. luminous period | 2-5.5 h |
| Charging Time | 2.5 h |
| Power rating | 3 W |
| IP Protection Class | IP 65 |
| Type of rechargeable battery/battery | Lithium polymer |
| Nominal Voltage | 5 V/DC |
| Rechargeable battery/battery capacity | 1500 mAh |
| Connection Type | Micro-USB |
| EAN | 4056807875484 |
| Adjustable back bracket up and down within 60 degrees |
| Standard on/off switch – Step 1. half light intensity, Step 2. full light intensity |
| Sensor switch - Motion sensor (with hand movements) up to 5 cm distance to the lamp |
| Impact resistance IK07 |
| Dust-tight protection |
| Headband with integrated anti-slip rubber strip |
| Supplied with Micro-USB |
| Highly specialised light for vehicle repair use, paint matching and recreation purposes |
| Can also be used for inspecting paintwork after polishing, polish holograms, scratches and dents |